Item# : EA115TH-11B
Description : [Recharge Type] High-Pressure Cleaning Machine (With Tank)
Spec
| Description | Body ・Battery ・With Charger <18VDescription > |
Power Supply | Lithium Ion Battery |
|---|---|---|---|
| Discharge Amount | 0.5 to 1.2L/min |
Discharge Pressure | 0.5 to 2.0MPa |
| Tank Capacity | 8L |
Noise | About 72dB |
| Recharge Time | About 35min |
Continuous Operating Time | 35min |
| size | 302×254×473(H)mm |
Weight | 4.5kg(Tank Only ) |
| Accessories | High pressure hose (3m)、 Trigger cancer 、 Variable nozzle 、 Nozzle Cleaner Pin |
||
| Adjustable According To The Work Ranging From Directly Applying The Water To Dispersing It. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 101,800 (Excluding tax)/¥ 111,980(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/03 09:44 Currently) |
||||
| Catalog Page | Page 0048 | ||||
| Parts & Accessories | |
|---|---|
| Set commobity | EA115TH-16 : High-Pressure Washing Machine |
| Set commobity | EA813H-10B : Charger |