Item# : EA115Y-5A
Description : Battery-Powered Spray
Spec
Power Supply | D Size Battery x 6 Pcs (EA758YA-1B)(Separately Sold) |
Battery Life Standard | Single head:80L, Double head:190L (Alkaline Dry Cell At the time of use. ) |
---|---|---|---|
Nozzle Length | 960mm |
Weight | 1.5kg |
Head nozzle is double head and single head Change Formula |
|||
Jet Volume | Single head :Spray 0.45L/min, Direct injection 0.57L/min, Double Head:Spray 0.68L/min, Direct injection 0.74L/min |
Accessories | Shoulder Belt, Syringe |
With Washing Switch |
|||
Easy to clean with a cleaning function. By the reverse rotation of the pump, and then drain the liquid of the nozzle and the hose and the pump. |
|||
Its High Power Spraying Pressure Will Let The Direct Spray Reach The Height Of As Far As 4m. |
|||
Volume | 5L |
Tank Size (W×D×H)mm | 385×170×325 |
Alcohol not available |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 6,600 (Excluding tax)/¥ 7,260(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/06 09:05 Currently) |
||||
Catalog Page | Page 0057 |
Replacement Items
|