Product Detail

URL:

Item# : EA115YL-2

Description : Battery-Powered Spray

This product is no longer available. Please refer to replacement item below.

Spec

Power source- -1: D size battery x 4 pcs (EA758YA-1A) (separately sold), -2: D size battery x 6 pcs (EA758YA-1B) (separately sold)
Material- Polypropylene, aluminum
Hose length-1.6m
Nozzle length-830 to 1100mm
Weight--1: 0.76kg, -2: 1.6kg
Single-nozzle battery-type sprayer
Equipped with an improved power pump using high-precision, abrasion-resistant carbon gear
The long nozzle can be extended up to 110cm by attaching the extension pipe coming with the body.
Tank dim. (mm)-180 x 150 x 265
Tank capacity-3L
Spray amount-0.24L/min
Only water-soluble garden chemicals can be used.
Additional explanation
Catalog Price (JPY)

¥ 6,950 (Excluding tax)/¥ 7,645(Tax including)

Quantity of stock

Latest stock:0

(2026/10/09 10:48 Currently)

Update

Replacement Items

EA115YL-2A
Relational Items
EA115YL-1 Battery-Powered Spray
EA115YL-2 Battery-Powered Spray
Web catalog image

Documents

How to use
  1. IMG
  2. IMG
  3. IMG