Item# : EA116FB-50A
Description : Air Compressor (Single-Stage)
This product is no longer available. Please refer to replacement item below.
notebox mc1
Spec
Electric Machine Rated Output |
2.2kw・200V (Three phases of soil )
|
Max. Operating Pressure |
0.95MPa
|
Opening Air pressure |
250L/min
|
Air Tank Capacity |
99L
|
Size |
1200(W)×485(D)×855(H)mm
|
Weight |
151kg
|
Frequency |
50Hz
|
Noise |
72dB
|
Cooling Step Tank Mount Type 、The pressure Switch Formula |
Catalog Price (JPY) |
¥
307,000
(Excluding tax)/¥
337,700(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/08/04 07:40 Currently)
|
Replacement Items
Documents
Specification |