Product Detail

URL:

Item# : EA119A-3

Description : Water Bloom Remover

This product is no longer available. Please refer to replacement item below.

Spec

For removing water bloom in ponds or fountains, and for water quality purification
Material-Photocatalytic titanium oxide, palm shell activated carbon
Bagged agent can be installed or removed easily.
Use the agent by immersing it in water where water bloom occurred.Ensure that the agent receives sunlight.
Usage guideline-Use 1 pc for 700 to 1,000L of water (depending on the use conditions).
Effective period-One year of continuous use; When used during the season only, this remover can be used two or three times.
Dim.-300 x 450mm (1 pc contains 2kg)
Qty. per unit 1 bag
Additional explanation
Catalog Price (JPY)

¥ 10,000 (Excluding tax)/¥ 11,000(Tax including)

Quantity of stock

Latest stock:0

(2025/09/07 05:08 Currently)

Update

Replacement Items

EA119A-3A
Relational Items
EA119A-3 Water Bloom Remover
EA119A-3A
EA119A-4 Water Bloom Remover
Web catalog image

Documents

Specification