Item# : EA123VA-1A
Description : Air Gun (For Caulking)
Spec
| Full length | 248mm |
Weight | 450g |
|---|---|---|---|
| Usage Pressure | 0.29MPaOr Less |
Air Consumption | 0 To 115L/min |
| Pipe Dim. | Dia 50×230mm | Inlet | Rc1/4 |
| Material | Plastic |
||
| The Length Of The Attachment Cartridge Can Be Adjusted Between 210 Mm, 220 Mm, And 230 Mm. |
|||
| With plug |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 7,340 (Excluding tax)/¥ 8,074(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:38 (2026/11/02 19:29 Currently) |
||||
| Catalog Page | Page 1003 | ||||