Product Detail

URL:

Item# : EA123WA-2

Description : Air Gun

This product is no longer available. Please refer to replacement item below.

Spec

Material-Magnesium (powder titanium coating finish)
Nozzle hole dia.-3.5mm
Airflow-320L/min (at 0.5MPa)
Max. operating pressure-1MPa
Air strength can be easily adjusted with the lever.
With plug (aluminum magnesium)
Nozzle length 300mm
Weight 146g
Nozzle mounting screw-G1/8\"
Hose mounting screw-G1/4\"
Additional explanation
Catalog Price (JPY)

¥ 4,720 (Excluding tax)/¥ 5,192(Tax including)

Quantity of stock

Latest stock:0

(2026/03/09 23:01 Currently)

Update
Catalog Page Page 1009

Replacement Items

EA123PL-10
Main image