Item# : EA124B-5
Description : Air Hose Reel
Spec
| Working Pressure | 1.5MPa |
Hose Material | Blade Including Polyurethane |
|---|---|---|---|
| Size | 394×402×394(H)mm |
||
| Pulling air hose to the point where it is needed while leaving body the side of main air system |
|||
| Id.Xod. | 8.5×12mm |
Full length | 48m |
| Weight | 11.9kg |
Connection | Primary side :3/8Plug Secondary side :3/8Rotary Nut coupler |
| Swivel With | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 70,200 (Excluding tax)/¥ 77,220(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/06 18:02 Currently) |
||||
| Catalog Page | Page 1013 | ||||
| Relational Items |
|---|
| EA124B-2 Air Hose Reel |
| EA124B-5 Air Hose Reel |