Item# : EA124B-6
Description : Air Hose Reel
Spec
| Working Pressure | 1.5MPa |
Hose material | Blade including polyurethane |
|---|---|---|---|
| Size | 394×402×394(H)mm |
||
| Pulling air hose to the point where it is needed while leaving body the side of main air system |
|||
| Id.Xod. | 10×14mm |
Full length | 48m |
| Weight | 11.5kg |
Connection | Primary side :1/2Plug Secondary side :1/2socket |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 77,100 (Excluding tax)/¥ 84,810(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/06 18:22 Currently) |
||||
| Catalog Page | Page 1013 | ||||
| Relational Items |
|---|
| EA124B Urethane Air Hose Reel with Coupler |
| EA124B-3 Air Hose Reel |
| EA124B-23 |
| EA124B-5B |
| EA124B-6 Air Hose Reel |