Product Detail

URL:

Item# : EA124BD-30A

Description : Urethane Air Hose Reel

This product is no longer available. Please refer to replacement item below.

Spec

Normal pressure-1.4MPa
Hose material-Polyurethane
Dim.-340 x 255 x 357(H)mm
Weight--30A: 7.5kg, -40A: 9kg
The reel rotates 360° in both directions
With type 20 plug (primary side), type 20 socket (secondary side)
ID x OD-6.5 x 10mm
Length-30m
Hose length of primary side-1m
Additional explanation
Catalog Price (JPY)

¥ 22,300 (Excluding tax)/¥ 24,530(Tax including)

Quantity of stock

Latest stock:0

(2026/06/25 05:09 Currently)

Update
Catalog Page Page 1013

Replacement Items

EA124BD-30B
Relational Items
EA124BD-30A Urethane Air Hose Reel
EA124BD-40A Urethane Air Hose Reel
Web catalog image

Documents

Instruction manual(Japanese)