Product Detail

URL:

Item# : EA124BK-11

Description : Automatic Air Hose Reel

Spec

Usage Pressure 1.5MPa
Hose Material Blade Including Polyurethane
Primary Side Mount Fitting G1/2”Plug With Coupler
Secondary side Mount Fitting G1/2”socket With Coupler
size 336×181×437(H)mm
Weight 10.5kg
Length Measure For Automatic Wibding Reel
Primary Side The inside diameter 10mm×1mWith Hose
Id.Xod. 10×14mm
Hose Length 20m
Additional explanation
Catalog Price (JPY)

¥ 89,600 (Excluding tax)/¥ 98,560(Tax including)

Quantity of stock

Latest stock:2

(2026/11/08 18:09 Currently)

Update
Catalog Page Page 1012
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
  2. PDF
ESCO dimentional drawing
  1. IMG
  2. IMG