Item# : EA124BM-2A
Description : Air Hose Reel
Spec
| Normal Pressure | 1.4MPa(200PSI) |
Max. Pressure | 5.5MPa(800PSI) |
|---|---|---|---|
| Hose Length | 12m |
Hose Dia. | The inside diameter :5mm、Dia :8mm |
| Mounting Screw | Primary Side :R(PT )1/4 Secondary side :Socket(20 type ) |
Size | Dia 296×340mm |
| Weight | About 2.4kg |
Applicable Fluid | Air |
| Use Sites | Indoor |
Hose Material | Polyurethane (Threads Is Used ) |
| Drawer | Air Hose Can Be Pulled Out Up To A Desired Length And Secured (automatically Secured). |
Winding | The Air Hose Will Automatically Be Wound Up When Lightly Pulled. |
| The Product Can Be Used By Being Attached Onto The Wall Or The Ceiling. |
|||
| Never Use Water, Oil, Or Any Kind Of Chemical Solution. |
|||
| With plug | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 13,400 (Excluding tax)/¥ 14,740(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:42 (2026/11/05 13:53 Currently) |
||||
| Catalog Page | Page 1012 | ||||