Item# : EA124BX-36
Description : Air Hose Reel
Spec
| Usage Pressure | 3.0MPa |
Hose Material | Polyvinyl chloride Resin |
|---|---|---|---|
| size | 335.5(W) x 235(D) x 364.5(H)mm |
Weight | 7.4kg |
| Adopted brass swivel joint resistant to rust |
|||
| Primary side 2 m with hose (With high pressure purge plug ) |
|||
| Id.Xod. | 6.0 x 10mm |
Full length | 30m |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 65,200 (Excluding tax)/¥ 71,720(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/03 17:29 Currently) |
||||
| Catalog Page | Page 1013 | ||||
| Relational Items |
|---|
| EA124BX-35 Air Hose Reel |
| EA124BX-36 Air Hose Reel |