Product Detail

URL:

Item# : EA124DC-102

Description : 10/ 16mm x 20m Industrial Hose

Spec

Material-Soft vinyl chloride(Tetoron-braided into)
Threads is used
EA124DC-122 to -501 are white lattice patterned.
Service temperature range--5 to 60℃
Applicable fluid- water, oil(Cannot be used to fuel oil)
Confirmation of fluid is possible.
ID.xOD.(mm)-10x16
Length-20m
Usage pressure(MPa)-1.1
Additional explanation
Catalog Price (JPY)

¥ 9,230 (Excluding tax)/¥ 10,153(Tax including)

Quantity of stock

Latest stock:1

(2026/11/18 03:37 Currently)

Update
Catalog Page Page 1401
Relational Items
EA124DC-62 6/ 11mm x 20m Industrial Hose
EA124DC-82 8/13.5mmx 20m Industrial Hose
EA124DC-85 8/13.5mmx 50m Industrial Hose
EA124DC-102 10/ 16mm x 20m Industrial Hose
EA124DC-105 10/ 16mm x 50m Industrial Hose
EA124DC-122 12/ 18mm x 20m Industrial Hose
EA124DC-125 12/ 18mm x 50m Industrial Hose
EA124DC-152 15/ 22mm x 20m Industrial Hose
EA124DC-155 15/ 22mm x 50m Industrial Hose
EA124DC-191 19/ 26mm x 10m Industrial Hose
EA124DC-195 19/ 26mm x 50m Industrial Hose
EA124DC-251 25/ 32mm x 10m Industrial Hose
EA124DC-321 32/ 41mm x 10m Industrial Hose
EA124DC-381 38/ 48mm x 10m Industrial Hose
EA124DC-501 50/ 62mm x 10m Industrial Hose
Web catalog image

Documents

Catalog
  1. PDF
SDS Japanese