Product Detail

URL:

Item# : EA124DL-81

Description : Water Hose (Thread Mixed)

Spec

Maximum working pressure 1.4MPa
Material PVC
ID x OD 15 x 20mm
Length 10m
Double pipe with yarn
Applicable fluid Water
Cold resistance Brittle temperature : -37℃
Cut the sunlight, prevent the occurrence of algae.
Additional explanation
Catalog Price (JPY)

¥ 3,360 (Excluding tax)/¥ 3,696(Tax including)

Quantity of stock

Latest stock:24

(2026/11/19 13:22 Currently)

Update
Catalog Page Page 1402

Replacement Items

EA124DH-151A
Relational Items
EA124DL-81 Water Hose (Thread Mixed)
EA124DL-82 Water Hose (Thread Mixed)
EA124DL-83 Water Hose (Thread Mixed)