Product Detail

URL:

Item# : EA124HD-3A

Description : Hose Reel

This product is no longer available. Please refer to replacement item below.

Spec

5 sprinkling patterns (sprinkle, direct, shower, diffusion, stop)
Suction hose 2m
Sprinkling hose 20m (ID 15mm)
Material-Frame: steel, Hose: PVC, polypropylene
Working pressure-0 to 0.6MPa
Weight--2B: 8.22kg, -3A: 7.56kg
Dim. (mm) 405 x 262 x 530
Additional explanation
Catalog Price (JPY)

¥ 22,500 (Excluding tax)/¥ 24,750(Tax including)

Quantity of stock

Latest stock:0

(2025/08/04 05:43 Currently)

Update

Replacement Items

EA124HC-20A
Web catalog image

Documents

Specification