Product Detail

URL:

Item# : EA124HH-50

Description : Sprinkling Hose Reel

This product is no longer available. Please refer to replacement item below.

Spec

Hose The inside diameter :18mm Dia :23mm
Permissible pressure 0.5Mpa
Material Reel :Steel ,Hose :Polyester Thread
Size 590(W) x 630(D) x 850(H)mm
Handle Stored Size 590(W) x 670(D) x 500(H)mm
Side Hose Length 3m
Convenient Foldable Handle
Tetrone yarn knitted Pressure Hose resist Ultraviolet rays, and hard to occur algae and stain.
※Without Pistol Grip Nozzle
Hose Length 50m
Weight 19.6kg
Additional explanation
Catalog Price (JPY)

¥ 58,000 (Excluding tax)/¥ 63,800(Tax including)

Quantity of stock

Latest stock:0

(2025/08/03 06:05 Currently)