Item# : EA124HH-60
Description : Sprinkling Hose Reel
Spec
★Spray Pattern 7types(Fog, Wide Angle, Side Spread, Shower(Large), Stream, Shower(Middle), Jet)
|
Hose |
Inside dia.:15mm, Outside dia.:20mm
|
Permissible pressure |
0.7Mpa
|
Material |
Reel:Steel, Hose:750Denier Polyester twisted yarn
|
Size |
600(W) x 640(D) x 850(H)mm
|
Handle Stored Size |
600(W) x 670(D) x 500(H)mm
|
Side Hose Length |
3m
|
Suitable Faucet size |
Dia. 16mm(Round)
|
|
|
Convenient Foldable Handle
|
Tetoron yarn knitted Pressure Hose resist Ultraviolet rays, and hard to occur algae and stain.
|
Hose Length |
60m
|
Weight |
19kg |
Catalog Price (JPY) |
¥
75,600
(Excluding tax)/¥
83,160(Tax including)
|
Quantity of stock |
Latest stock:1
(2025/06/18 15:05 Currently)
|
Catalog Page |
Page 2579
|
Replacement Items
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.