Product Detail

URL:

Item# : EA124KA-2A

Description : Sprinkling Hose Reel

Spec

Sprinkling pattern-6 types
Hose dim.-ID: 12mm, OD: 16mm
Applicable cock OD-14 to 18mm
Material-PP, ABS, PVC
Amount of water is adjustable with lever.
Twist-resistant cap prevents hose's twist.
Maximum working pressure-0.8MPa
Hose length 50m
Dim. (mm) 510 x 465 x 465
Weight 8.7kg
Additional explanation
Catalog Price (JPY)

¥ 17,700 (Excluding tax)/¥ 19,470(Tax including)

Quantity of stock

Latest stock:8

(2026/11/22 18:11 Currently)

Update
Catalog Page Page 0356 Page 2517
Relational Items
EA124KA-1A Sprinkling Hose Reel
EA124KA-2A Sprinkling Hose Reel