Product Detail

URL:

Item# : EA124KA-4

Description : Sprinkling Hose Reel

Catalog Correction

25/11/05 Correction of maximum operating pressure. Wrong: 0.8MPa, Correct: 0.7MPa (9025 No.56, 57)

Spec

Hose-ID: 15mm,OD: 20mm
Dim.-530 x 410 x 730mm
Side hose length-3m
Sprinkling pattern-4 types (sprinkle, diffusion, shower, jet,fog, stop)
Material-PP, ABS, PVC
With casters convenient for carrying
Maximum working pressure-0.7MPa
Weight: -3: 9.4kg, -4: 12.5kg
Hose length 50m
Mountable snake diameter 14~18mm
Additional explanation
Catalog Price (JPY)

¥ 21,900 (Excluding tax)/¥ 24,090(Tax including)

Quantity of stock

Latest stock:6

(2026/11/21 09:48 Currently)

Update
Catalog Page Page 0356 Page 2517
Relational Items
EA124KA-3 Sprinkling Hose Reel
EA124KA-4 Sprinkling Hose Reel