Product Detail

URL:

Item# : EA124LA-17

Description : Cleaning Gun

Spec

Tank material Polyethylene
Tank capacity 0.9L
Size Dia. 100 x 145mm
Weight 550g
Applicable water pressure 0.27 to 0.4MPa
Connection screw 3/4NH
Mixing ratio can be changed with dial in tank(A・1:128、B・1:64、C・1:32、D・1:20、E・1:10)
With short nozzle
It can also be used as a spray nozzle by removing tank.
Additional explanation
Catalog Price (JPY)

¥ 16,600 (Excluding tax)/¥ 18,260(Tax including)

Quantity of stock

Latest stock:22

(2026/11/12 13:34 Currently)

Update
Catalog Page Page 0355 Page 2519
Relational Items
EA124LA-17P Wash Cleaning Gun
EA124LA-17 Cleaning Gun
Web catalog image

Product movie

Documents

Specification
  1. PDF
Instruction manual(Japanese)