Item# : EA124LR-1B
Description : Sprinkling Timer
Spec
Power Supply | 15V AA Alkalinity Battery ×4(Separately Sold ) ※Exchange Standard 1 Year |
Size | 87×139×153(H)mm |
---|---|---|---|
Water-Through Flowing | Water (The top For Waterworks ) |
Usage Temperature Range | 1 to 40℃ |
Usage Pressure | 0.1 to 0.5MPa |
Program Function | It is setable by a Day Unit. |
Sprinkle Times | Once or twice a day (after 6 9 and 12 hours) | ||
Watering time: | |||
For automatic and manual irrigation | |||
1 to 30 minutes (by 1 minute) | |||
30 to 90 minutes (by 10 minutes) | |||
2 to 9 hours (by 1 hour) | |||
*Operation time can be set for each time | |||
*For manual irrigation the initial time is set to 30 minutes. |
|||
Connection Screw | Water Supply Side :G1/2”、 Flowing Water Side :G3/4” |
||
Installation Type |
|||
In winter it can be easily stored only by removing the hose. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 25,000 (Excluding tax)/¥ 27,500(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/05/15 19:10 Currently) |
Parts & Accessories | |
---|---|
Option | EA124LR-1A : Cover for EA124LR-1, -2A |
Option | EA758YA-3A : [AA] Alkaline batteries |