Item# : EA124MA-3
Description : Faucet Valve with Rubber
This product is no longer available. Please refer to replacement item below.
Spec
Service temperature-1℃ to 80℃ |
Material-EPDM, brass
|
Nominal dia. |
13
|
OD (mm) |
14.5
|
Qty. per unit |
2 |
|
|
Catalog Price (JPY) |
¥
280
(Excluding tax)/¥
308(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/05/18 04:56 Currently)
|
Replacement Items
Documents
Specification |
-
|
ESCO dimentional drawing |
-
|
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.