Item# : EA125BG-6.5A
Description : Urethane Air Hose
Spec
Normal pressure |
0.7MPa(7kgf/cm2)
|
Material |
Urethane resin
|
Hose Length |
100m roll
|
ID×OD |
6.5×10mm
|
Working pressure |
1MPa(150PSI)
|
Working temperature |
-40℃ to 60℃ |
Catalog Price (JPY) |
¥
14,900
(Excluding tax)/¥
16,390(Tax including)
|
Quantity of stock |
Latest stock:12
(2025/05/01 04:29 Currently)
|
Catalog Page |
Page 1074
Page 1452
|
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.