Product Detail

URL:

Item# : EA125DJ-2

Description : Urethane Coil Tube

Spec

Material-Urethane
Maximum operating pressure-0.8MPa
Service temperature range--15 to 60℃(no freezing)
Applicable fluid-Air, water(Under specified conditions)
The length is a dimension before processing the coil.
Dia. x dia.(mm)-6 x 4
Length-2m
Additional explanation
Catalog Price (JPY)

¥ 1,970 (Excluding tax)/¥ 2,167(Tax including)

Quantity of stock

Latest stock:19

(2026/11/02 02:27 Currently)

Update
Catalog Page Page 1022
Relational Items
EA125DJ-2 Urethane Coil Tube
EA125DJ-5 Urethane Coil Tube
EA125DK-5 Urethane Coil Tube
Web catalog image

Documents

Catalog