Item# : EA125DM-8A
Description : Vacuum Tube
Spec
| Maximum Operating Pressure | 0.4MPa |
Material | Extremely flexible Polyurethane Tube |
|---|---|---|---|
| Usage Temperature Range | -15~50℃(non-Freeze ) |
Use Vacuum The pressure | -100KPa |
| Vacuum Equipment For Piping |
|||
| Xod.×Id. | 8×6mm |
Length | 10m |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,870 (Excluding tax)/¥ 3,157(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/20 19:00 Currently) |
||||
| Catalog Page | Page 1022 Page 1404 | ||||