Product Detail

URL:

Item# : EA125DP-4D

Description : Soft Urethane Tube (Wear Resistance)

Spec

Applicable Fluid Air ・Water
Service Temperature Air :-40 to 110℃、Water :0 to 60℃(Freeze Bad )
Maximum Operating Pressure (23℃) 0.8MPa
Higher Sliding Capacity (reduced Frictional Resistance) And Flexibility And Considerably Higher Wear Resistance Than Previous Urethane Tubes
Dia. X Dia.(mm) 6×4
Full length 20m
Additional explanation
Catalog Price (JPY)

¥ 4,240 (Excluding tax)/¥ 4,664(Tax including)

Quantity of stock

Latest stock:1

(2026/11/17 22:31 Currently)

Update
Catalog Page Page 1404
Relational Items
EA125DP-4A Soft Urethane Tube (Wear Resistance)
EA125DP-4B Soft Urethane Tube (Wear Resistance)
EA125DP-4C Soft Urethane Tube (Wear Resistance)
EA125DP-4D Soft Urethane Tube (Wear Resistance)
EA125DP-5A Soft Urethane Tube (Wear Resistance)
EA125DP-5B Soft Urethane Tube (Wear Resistance)
EA125DP-5C Soft Urethane Tube (Wear Resistance)
EA125DP-5D Soft Urethane Tube (Wear Resistance)
Web catalog image

Documents

Catalog