Product Detail

URL:

Item# : EA125DR-5A

Description : Soft Urethane Tube (Wear Resistance)

Spec

Applicable Fluid Air ・Water
Service Temperature Air :-40 to 110℃、Water :0 to 60℃(Freeze Bad )
Maximum Operating Pressure (23℃) 0.8MPa
Higher Sliding Capacity (reduced Frictional Resistance) And Flexibility And Considerably Higher Wear Resistance Than Previous Urethane Tubes
Dia. X Dia.(mm) 8×5
Full length 2m
Additional explanation
Catalog Price (JPY)

¥ 1,040 (Excluding tax)/¥ 1,144(Tax including)

Quantity of stock

Latest stock:7

(2026/11/05 09:17 Currently)

Update
Catalog Page Page 1404
Relational Items
EA125DR-4A Soft Urethane Tube (Wear Resistance)
EA125DR-4B Soft Urethane Tube (Wear Resistance)
EA125DR-4C Soft Urethane Tube (Wear Resistance)
EA125DR-4D Soft Urethane Tube (Wear Resistance)
EA125DR-5A Soft Urethane Tube (Wear Resistance)
EA125DR-5B Soft Urethane Tube (Wear Resistance)
Web catalog image

Documents

Catalog