Item# : EA125DS-4A
Description : Soft Urethane Tube (Wear Resistance)
Spec
| Applicable Fluid | Air ・Water |
Service Temperature | Air :-40 to 110℃、Water :0 to 60℃(Freeze Bad ) |
|---|---|---|---|
| Maximum Operating Pressure (23℃) | 0.8MPa |
||
| Higher Sliding Capacity (reduced Frictional Resistance) And Flexibility And Considerably Higher Wear Resistance Than Previous Urethane Tubes |
|||
| Dia. X Dia.(mm) | 6×4 |
Full length | 2m |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 490 (Excluding tax)/¥ 539(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/05 15:00 Currently) |
||||
| Catalog Page | Page 1404 | ||||