Product Detail

URL:

Item# : EA125FC-10B

Description : [PTFE] Fluororesin Tube

Spec

Material-Fluororesin
Max operating temperature-260℃
Operating pressure (normal temperature)
Characteristics-Excellent electric insulation and heat, adhesion, and chemical resistances
OD x ID 10 x 8mm
Length 10m
Pressure(MPa) 0.8
Additional explanation
Catalog Price (JPY)

¥ 20,000 (Excluding tax)/¥ 22,000(Tax including)

Quantity of stock

Latest stock:5

(2026/11/16 05:24 Currently)

Update
Catalog Page Page 1023 Page 1403
Relational Items
EA125FC-4 [PTFE] Fluororesin Tube
EA125FC-4A [PTFE] Fluororesin Tube
EA125FC-4B [PTFE] Fluororesin Tube
EA125FC-5 [PTFE] Fluororesin Tube
EA125FC-5A [PTFE] Fluororesin Tube
EA125FC-5B [PTFE] Fluororesin Tube
EA125FC-6 [PTFE] Fluororesin Tube
EA125FC-6A [PTFE] Fluororesin Tube
EA125FC-6B [PTFE] Fluororesin Tube
EA125FC-8 [PTFE] Fluororesin Tube
EA125FC-8A [PTFE] Fluororesin Tube
EA125FC-8B [PTFE] Fluororesin Tube
EA125FC-10 [PTFE] Fluororesin Tube
EA125FC-10A [PTFE] Fluororesin Tube
EA125FC-10B [PTFE] Fluororesin Tube
EA125FC-16 [PTFE] Fluororesin Tube
EA125FC-16A [PTFE] Fluororesin Tube
EA125FC-16B [PTFE] Fluororesin Tube
Web catalog image

Documents

Catalog
  1. PDF
  2. PDF
Material list