Product Detail

URL:

Item# : EA125HB-10A

Description : [Oil-Resistant] Pressure Hose

Spec

Material-PVC, polyester fiber
Service temperaturerange- 0 to 50℃
Excellent oil and pressure resistances
Length 10m
Dim. (mm) ID x OD 9 x 15
Operating pressure (20℃) 0 to 1MPa
Additional explanation
Catalog Price (JPY)

¥ 4,550 (Excluding tax)/¥ 5,005(Tax including)

Quantity of stock

Latest stock:0

(2026/11/23 11:18 Currently)

Update
Catalog Page Page 1401
Relational Items
EA125HB-8B
EA125HB-10
EA125HB-10A [Oil-Resistant] Pressure Hose
EA125HB-10B [Oil-Resistant] Pressure Hose
EA125HB-12
EA125HB-12A [Oil-Resistant] Pressure Hose
EA125HB-12B [Oil-Resistant] Pressure Hose
EA125HB-15
EA125HB-15A [Oil-Resistant] Pressure Hose
EA125HB-15B [Oil-Resistant] Pressure Hose
EA125HB-19
EA125HB-19A [Oil-Resistant] Pressure Hose
EA125HB-19B [Oil-Resistant] Pressure Hose
EA125HB-25
EA125HB-25A
EA125HB-25B
Web catalog image

Documents

Flyer