Product Detail

URL:

Item# : EA125JA-7

Description : Oil-Resistant Fuel Tube

Spec

Material-PVC
Service temperature range-0 to 60℃
For piping tube of small engines, farm equipment, and machines
Clear type that allows for fluid check
ID x OD(mm) 7 x 11
Max. pressure (MPa) 0.15
Length 20m
Additional explanation
Catalog Price (JPY)

¥ 6,550 (Excluding tax)/¥ 7,205(Tax including)

Quantity of stock

Latest stock:3

(2026/11/19 05:32 Currently)

Update
Catalog Page Page 1401
Relational Items
EA125JA-3 Oil-Resistant Fuel Tube
EA125JA-4 Oil-Resistant Fuel Tube
EA125JA-5 Oil-Resistant Fuel Tube
EA125JA-6 Oil-Resistant Fuel Tube
EA125JA-7 Oil-Resistant Fuel Tube
EA125JA-9 Oil-Resistant Fuel Tube
EA125JA-12 Oil-Resistant Fuel Tube
EA125JA-16 Oil-Resistant Fuel Tube
EA125JA-20 Oil-Resistant Fuel Tube
EA125JA-25 Oil-Resistant Fuel Tube
Web catalog image

Documents

Catalog