Item# : EA125TB-6C
Description : High-Pressure Hose for Hydraulic (10.5MPa)
Spec
| Material-Inner rubber: oil-resistant synthetic rubber, Reinforcement layer: hard steel wireOuter rubber: oil- and weather-resistant synthetic rubber Metal part: Iron |
|||
| Applicable fluid-General mineral operating oil |
|||
| Normal pressure-10.5MPa | |||
| Temperature range: -40 to 100℃ |
|||
| Length | 600 |
ID | 12.7 |
|---|---|---|---|
| OD | 18.7 |
Min. radius | 60 |
| Screw size (G) | 1/2” |
||
| Weight-558g | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,080 (Excluding tax)/¥ 4,488(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/16 13:38 Currently) |
||||
| Catalog Page | Page 1711 | ||||