Item# : EA140BJ-10
Description : Stainless Steel Serrated Socket for Medium Pressure
Spec
| Medium pressure type |
|||
| Material | SUS304 O-Ring :NBR |
||
|---|---|---|---|
| Valve Less Construction |
|||
| Dia. Of barb fitting | 34.5mm |
Suitable hose inner diameter※ | 32mm |
| Normal Pressure | 3.0MPa |
||
| Medium pressure plugs and sockets only fit in the same screw size. |
|||
| ※Depending on a material of the hose, A suitable inner diameter of the hose makes a few error. |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 20,500 (Excluding tax)/¥ 22,550(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/07 14:49 Currently) |
||||
| Catalog Page | Page 1039 | ||||