Product Detail

URL:

Item# : EA140GM-506

Description : [Stainless Steel] Partition Plug For Tube

Spec

Maximum Operating Pressure 3.5MPa
Material Stainless
O-Ring (FKM)
Double shut off valve
Full length 63mm
For use compressed air in places where sanitation is required (clean room etc.)
Dia. Of Hose Bamboo Shoot Type 6mm
Size (mm) G:M12x1
S:14
Additional explanation
Catalog Price (JPY)

¥ 5,090 (Excluding tax)/¥ 5,599(Tax including)

Quantity of stock

Latest stock:10

(2026/11/01 19:45 Currently)

Update
Catalog Page Page 1040
Relational Items
EA140GM-505 [Stainless Steel] Partition Plug For Tube
EA140GM-506 [Stainless Steel] Partition Plug For Tube
EA140GM-508 [Stainless Steel] Partition Plug For Tube
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG