Product Detail

URL:

Item# : EA141A-153

Description : Male Threaded Stem (Steel)

Spec

Material-Stainless Steel (SCM)
Maximum operating pressure 3.45MPa
Operating temperature: -50℃ to 150℃
Mounting screw PT2
Shank OD 52mm
Suitable inner diameter※ 51mm
※Depending on a material of the hose, A suitable inner diameter of the hose makes a few error.
Additional explanation
Catalog Price (JPY)

¥ 7,320 (Excluding tax)/¥ 8,052(Tax including)

Quantity of stock

Latest stock:6

(2026/11/01 05:27 Currently)

Update
Catalog Page Page 1044
Relational Items
EA141A-151 [Steel] Male Threaded Stem
EA141A-152 [Steel] Male Threaded Stem
EA141A-153 Male Threaded Stem (Steel)
Web catalog image

Documents

Specification
  1. PDF
Drawings