Item# : EA153CZ-101
Description : Air Type Hot Wind Heater (Straight)
This product is no longer available. Please refer to replacement item below.
Spec
Operating pressure-0.1 to 0.6MPa
|
Air flowing-5 to 60L/min
|
Power consumption-350W
|
Air temperature at outlet-intake air temperature to 800℃
|
Mounting screw- Rc1/8
|
With simple flow valve
|
When used with EA153CZ-110 (temperature controller), hot air is be blown to an object at a required temperature. This allows non-contact comfortable heating.
|
For preheating solder joint, shrinking shrink film, drying for dewatering, etc.
|
Length-160mm
|
Tip shape-Straight
|
| The separately sold EA153CZ-110 (temperature controller) is required. |
| Catalog Price (JPY) |
¥
24,100
(Excluding tax)/¥
26,510(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/04/05 18:22 Currently)
|
Replacement Items
Documents
| ESCO dimentional drawing |