Product Detail

URL:

Item# : EA153E-26

Description : Flow Proving Switch

Spec

Operating pressure-0.05 to 0.5MPa
Pressure resistance-1.0MPa
Fluid temperature-5 to 60℃
Ambient temperature-5 to 60℃
Contact-1a1b contact
Application-Fluid (water)
Contact capacity-125VAC, 250V: 15A, 125VDC: 0.5A, 250VDC: 0.25A
Mounting screw Rc (PT) 3/4
Weight 1.3kg
Additional explanation
Catalog Price (JPY)

¥ 24,600 (Excluding tax)/¥ 27,060(Tax including)

Quantity of stock

Latest stock:1

(2026/11/03 11:58 Currently)

Update
Catalog Page Page 1017
Relational Items
EA153E-26 Flow Proving Switch
EA153E-28 Flow Proving Switch
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog