Item# : EA153EC-12
Description : Foot Switch
This product is no longer available. Please refer to replacement item below.
Spec
For air
|
Mounting screw-Inlet/outlet: Rc (PT) 1/4, Exhaust: Rc (PT) 1/8
|
Switching direction-3 directions/always-closed
|
Operating pressure-0 to 0.7MPa
|
Pressure resistance-1.5MPa
|
Foot pressure-Max. 29N
|
Ambient temperature-5 to 60℃
|
Weight-0.5kg
|
Dim.-80 x 120 x 48.5(H)mm
|
Specification |
With lock function |
|
|
Catalog Price (JPY) |
¥
10,200
(Excluding tax)/¥
11,220(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/05/14 23:44 Currently)
|
Catalog Page |
Page 1061
|
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.