Product Detail

URL:

Item# : EA153EC-16

Description : Foot Switch

This product is no longer available. Please refer to replacement item below.

Spec

For air
Mounting screw-Inlet/outlet: Rc (PT) 1/4, Exhaust: Rc (PT) 1/8
Switching direction-4 directions
Operating pressure-0 to 0.7MPa
Pressure resistance-1.5MPa
Foot pressure-Max. 29N
Ambient temperature-5 to 60℃
Weight-0.5kg
Dim.-80 x 120 x 48.5(H)mm
Specification With lock function
Additional explanation
Catalog Price (JPY)

¥ 13,100 (Excluding tax)/¥ 14,410(Tax including)

Quantity of stock

Latest stock:0

(2025/07/23 05:37 Currently)

Update
Catalog Page Page 1061
Relational Items
EA153EC-15 Foot Switch
EA153EC-16 Foot Switch
Main image

Documents

Catalog
  1. PDF
Specification
  1. PDF
  2. PDF