Product Detail

URL:

Item# : EA153EE-22

Description : Line Check Valve (for High Pressure)

Spec

Operating pressure-0 to 4.9MPa
Pressure resistance-7.3MPa
Ambient temperature-5 to 120℃
Applicable fluid-Air
Material-C3604
Fluorine containing rubber used for packing
Prevents backflow of air.
Mounting screw- Rc1/4
Size(mm)-17x52
Additional explanation
Catalog Price (JPY)

¥ 5,090 (Excluding tax)/¥ 5,599(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 18:38 Currently)

Update
Catalog Page Page 1046
Relational Items
EA153EE-22 Line Check Valve (for High Pressure)
EA153EE-23 Line Check Valve (for High Pressure)
EA153EE-24 Line Check Valve (for High Pressure)
EA153EE-26 Line Check Valve (for High Pressure)
EA153EE-28 Line Check Valve (for High Pressure)
Main image