Product Detail

URL:

Item# : EA153EG-2

Description : Line Check Valve

Spec

Material Brass
Maximum Operating Pressure 2.0MPa
Pressure Resistance 3.0Mpa
Cracking The pressure 0.007MPa
Ambient Temperature 0 to 100℃
Applicable Fluid Air ・Water
O-ring Material Fluor Rubber
Rohs-Equivalent
Mounting Screw R1/4
Size (mm) 14×29
Additional explanation
Catalog Price (JPY)

¥ 2,000 (Excluding tax)/¥ 2,200(Tax including)

Quantity of stock

Latest stock:11

(2026/11/01 03:23 Currently)

Update
Catalog Page Page 1046
Relational Items
EA153EG-1 Line Check Valve
EA153EG-2 Line Check Valve
EA153EG-3 Line Check Valve
EA153EG-4 Line Check Valve
Web catalog image

Documents

Drawings