Product Detail

URL:

Item# : EA153EG-24

Description : Line Check Valve

Spec

Material Brass
Maximum Operating Pressure 2.0MPa
Pressure Resistance 3.0Mpa
Cracking The pressure 0.007MPa
Ambient Temperature 0 to 100℃
Applicable Fluid Air ・Water
O-ring Material Fluor Rubber
Rohs-Equivalent
Mounting Screw Rc1/2
Size (mm) 27×70
Additional explanation
Catalog Price (JPY)

¥ 5,300 (Excluding tax)/¥ 5,830(Tax including)

Quantity of stock

Latest stock:1

(2026/11/01 05:29 Currently)

Update
Catalog Page Page 1046
Relational Items
EA153EG-21 Line Check Valve
EA153EG-22 Line Check Valve
EA153EG-23 Line Check Valve
EA153EG-24 Line Check Valve
Web catalog image

Documents

Catalog
  1. PDF
Drawings