Product Detail

URL:

Item# : EA153SA-121

Description : Freezing Type Air Dryer

This product is no longer available. Please refer to replacement item below.

Spec

The air dryer removes water from the moistened compressed air sent from the compressor to prevent defects of the air compressor due to water.
Applicable Fluid Compression Air
Inlet Air pressure 0.15 to 1.0MPa
Condenser Cooling Type
Refrigerant R407c
Auto Drain
Mounting Screw R1・1/2
Processing air volume 6.1/6.5(m3/min)(50/60Hz)
Power Supply (Single-Phase AC) 200V
Power Consumption 810/940(m3/min)(50/60Hz)
Size 855×290×623(H)mm
Weight 62kg
Additional explanation
Catalog Price (JPY)

¥ 359,500 (Excluding tax)/¥ 395,450(Tax including)

Quantity of stock

Latest stock:0

(2026/05/17 20:02 Currently)

Update
Relational Items
EA153SA-31 Freezing Type Air Dryer
EA153SA-32 Freezing Type Air Dryer
EA153SA-33 Freezing Type Air Dryer
EA153SA-34 Freezing Type Air Dryer
EA153SA-41 Freezing Type Air Dryer
EA153SA-42 Freezing Type Air Dryer
EA153SA-61 Freezing Type Air Dryer
EA153SA-62 Freezing Type Air Dryer