Item# : EA153SA-41
Description : Freezing Type Air Dryer
Spec
| The air dryer removes water from the moistened compressed air sent from the compressor to prevent defects of the air compressor due to water. |
|||
| Applicable Fluid | Compression Air |
Inlet Air pressure | 0.15 to 1.0MPa |
|---|---|---|---|
| Condenser | Cooling Type |
Refrigerant | R134a |
| Auto Drain |
|||
| Mounting Screw | Rc1/2 |
Processing air volume | 0.55/0.61(m3/min)(50/60Hz) |
| Power Supply (Single-Phase AC) | 100V |
Power Consumption | 180/202(m3/min)(50/60Hz) |
| Size | 453×270×498(H)mm |
Weight | 22kg |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 151,000 (Excluding tax)/¥ 166,100(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/16 14:01 Currently) |
||||
| Catalog Page | Page 1021 | ||||