Product Detail

URL:

Item# : EA153SA-65

Description : Freezing Type Air Dryer

This product is no longer available. Please refer to replacement item below.

Spec

The air dryer removes water from the moistened compressed air sent from the compressor to prevent defects of the air compressor due to water.
Applicable Fluid Compression Air
Inlet Air pressure 0.15 to 1.0MPa
Condenser Cooling Type
Refrigerant R134a
Auto Drain
Mounting Screw Rc3/4
Processing air volume 1.75/1.93(m3/min)(50/60Hz)
Power Supply (Single-Phase AC) 100V
Power Consumption 385/440(m3/min)(50/60Hz)
Size 485×270×568(H)mm
Weight 28kg
Additional explanation
Catalog Price (JPY)

¥ 170,000 (Excluding tax)/¥ 187,000(Tax including)

Quantity of stock

Latest stock:0

(2025/12/15 01:24 Currently)

Update
Relational Items
EA153SA-31 Freezing Type Air Dryer
EA153SA-32 Freezing Type Air Dryer
EA153SA-33 Freezing Type Air Dryer
EA153SA-34 Freezing Type Air Dryer
EA153SA-41 Freezing Type Air Dryer
EA153SA-42 Freezing Type Air Dryer
EA153SA-61 Freezing Type Air Dryer
EA153SA-62 Freezing Type Air Dryer