Item# : EA153SJ-35
Description : 4-Direction Manual Switching Valve
Spec
| Maximum Operating Pressure | 1.0MPa |
Pressure Resistance | 1.5MPa |
|---|---|---|---|
| Ambient Temperature | -5 to 60℃ |
||
| Air For |
|||
| Mounting Screw | Rc3/8 |
Body Size (mm) | 102×94×105.5(H) |
| 2positions | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 10,600 (Excluding tax)/¥ 11,660(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/06/16 00:08 Currently) |
||||
| Catalog Page | Page 1019 | ||||