Product Detail

URL:

Item# : EA153SL-28

Description : Regulator with Filter and Bracket

Spec

Maximum Operating Pressure 1.0MPa
Pressure Range 0.05 to 0.85MPa
Pressure Resistance 1.5MPa
Filtration degree 5μm
Bracket Adapted
Mounting Screw Rc1”
End 95mm
Auto Drain Nothing
Overall Height 409.6mm
Weight 2050g
Pressure Gauge :Square Push Included Type
Additional explanation
Catalog Price (JPY)

¥ 18,300 (Excluding tax)/¥ 20,130(Tax including)

Quantity of stock

Latest stock:2

(2026/10/15 23:18 Currently)

Update
Catalog Page Page 1017