Item# : EA153SR-203
Description : Air Regulator (For Clean Rooms)
Spec
| Maximum Operating Pressure |
1.0MPa
|
Setting The pressure |
0.02 to 0.2MPa
|
| Pressure Resistance |
1.5MPa
|
Ambient Temperature |
0 to 60℃
|
| Overall Height |
83.5mm
|
Weight |
730g
|
| Pressure Gauge Installation |
Rc1/4”
|
Mounting Screw (Rc) |
3/8”
|
| End |
58mm
|
Diaphragm Material |
PT EE |
| Catalog Price (JPY) |
¥
41,200
(Excluding tax)/¥
45,320(Tax including)
|
| Quantity of stock |
Latest stock:2
(2026/10/08 14:29 Currently)
|
| Catalog Page |
Page 1016