Item# : EA153SR-22A
Description : Air Regulator
This product is no longer available. Please refer to replacement item below.
Spec
| Maximum Operating Pressure |
1.0MPa
|
Pressure Range |
0.05 to 0.85MPa
|
| Pressure Resistance |
1.5MPa
|
Ambient Temperature |
-5 to 60℃
|
Bracket Adapted
|
| Mounting Screw (Rc) |
1/4”
|
End |
40mm
|
| Countercurrent Function |
Adapted
|
Overall Height |
93.9mm
|
| Weight |
160g
|
Air Regulator |
Pressure Gauge :Round |
| Catalog Price (JPY) |
¥
4,630
(Excluding tax)/¥
5,093(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/10/01 16:04 Currently)
|
| Catalog Page |
Page 1016
|
Documents
| ESCO dimentional drawing |